missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ C-MAG HP 10 Hotplate
Hotplate made of ceramic glass, which offers excellent chemical resistance.
Marke: IKA™ 0003582003
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Fixed safety circuit of 550°C
- Hot Top indicator – hot surface warning to prevent burns
- Exact temperature setting via digital display (LED)
- Bushing according to DIN 12878 for connecting a contact thermometer, e.g. ETS-D5, enables precise temperature control
- Digital error code display
- Elevated control panel for protection against leaking liquids
Spezifikation
415 x 300 x 105 mm | |
1 | |
230 V | |
Turning Knob | |
50 °C bis 500 °C | |
50/60 Hz |
15 L | |
CH-Style | |
Keramik | |
260 x 260 mm | |
Input: 1505 W; Heating Output: 1500 W |