missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Polyethylene, Carboy with Handle and Screw Cap

Artikelnummer. 30193480
Click to view available options
Carboy with handle and screw cap

For Use With: Safe transporting and storage.; Color: White

  • Threaded, 83mm knurled cap with gasket provides leak-proof shipping and storage
  • Dual scale graduations: every 5 liters up to 15 liters and every 0.5 gallon up to 5 gallons
  • Indented labeling area: 16 x 10.3cm (6.25 x 4 in.)
  • Maximum operating temperature 120°C (248°F); minimum operating temperature -50°C (-58°F)

Spezifikation

Kapazität (angloamerikanisch) 5.3 gal.
Kapazität (metrisch) 20 L
Farbe White
Zur Verwendung mit (Anwendung) Safe transporting and storage.
Graduierungen Dual Scale
Höhe (angloamerikanisch) 19.6 in.
Material Polyethylene
Produkttyp Carboy with Handle and Screw Cap
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'