missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ DURAC™ Four Channel Timer with White Board
Four channel timer has built in white board that helps keep track of time and other critical information
Marke: H-B Instrument™ B61700-3700
Includes: Two AAA batteries, multi-language instructions (English, French, German, Italian, Portuguese and Spanish)
Beschreibung
- Audible alarm for each channel
- Built in white board and dry erase marker with eraser tip (included) helps keep track of crucial information
- Programs: hours/minutes; Displays: hours/minutes/seconds
- Switchable timing capacity: 23 hours: 59 minutes / 59 minutes
- Count direction: up/down; displays elapsed time after countdown
- Last time set memory
- Key press confirmation feature gives an audible indication of data entry
- Lay flat on a bench, use the flip-open stand for a vertical view, or use magnetic back for metal surface attachment
Spezifikation
4-Channel Timer with White Board | |
1 s | |
Timer with White Board |
±5 Sekunden/Tag | |
(2) 1,5 V, Typ AAA oder gleichwertig (im Lieferumfang enthalten) | |
10/Cs. |