missing translation for 'onlineSavingsMsg'
Learn More

BD Autoclip™ Wound Closing System

Ideal for use on lab animals or in veterinary surgery

810.00 CHF

Spezifikation

Material Edelstahl
Zur Verwendung mit (Anwendung) For use on lab animals or in veterinary surgery
Autoklavierbar Ja
Mehr Spezifikationen ansehen

Produkte 1
Produktcode Marke Produkttyp Preis Menge & Verfügbarkeit  
Produktcode Marke Produkttyp Preis Menge & Verfügbarkeit  
17275043
Unterlagen ansehen
BD
427631
Wound Clip
810.00 CHF
1000 Stück
Verfügbar ab: 10-12-2024
Sie sich ein, um den Lagerbestand zu sehen
Zum Warenkorb hinzufügen
 
Beschreibung

Beschreibung

The Complete Kit (22-275998) consists of 01-804 applier, 01-804-5 nonsterile wound clips, and 01-804-15 remover. To use, insert clips into applier; locate edges of wound and use applier as you would a staple gun to rapidly close wound.

  • Provides maximum holding force with minimal trauma May be used without assistance Easily remove clips with clip remover when wound is healed

Applier

  • Stainless-steel applying forceps hold one rack of 20 clips Clips fed by rust proof beryllium-copper springs Dimensions: 4.5L x 1.37W x 0.37 in.H (114 x 35 x 9.5mm) Net weight: 1.5 oz. (45g)

Wound Clips

  • 9mm nonsterile Autoclip wound clips 20 stainless-steel double clips per rack 100 clips (5 racks) per box, 10 boxes per case

Remover

  • Easily removes clips from healed wound Stainless steel
  • Length: 4 in. (100mm)

Note: Items can be purchased as a kit or individually.

Spezifikation

Spezifikation

Edelstahl
For use on lab animals or in veterinary surgery
Ja
Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Product Certifications