missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Slice™ Auto-Retractable Carton Cutter
Slice™ Auto-Retractable Carton Cutter offers two configurations: one designed specifically for topping boxes, and one for free cutting
Marke: Slice™ 10587
Dieser Artikel kann nicht zurückgegeben werden.
Rückgaberichtlinie anzeigen
Beschreibung
- Cut around the top edge of a box, letting the green edge guard guide the blade for an even cut.
- For general purpose cutting, pull the blade housing out of the edge guard, flip the guard end-for-end, and reinsert the housing.
- In both configurations, the blade retracts automatically when the tool is not in use.
- Spring-loaded action safety feature
- Ships with a rounded-tip safety blade that's finger-friendly and never rusts
- Installed blade type: Rounded tip #10524
- Durable nylon handle with optional edge guard
- Ambidextrous design; Reverse blade orientation for lefties
- Finger-friendly™ blade cuts effectively
- Fewer blade changes reduces injuries and lowers costs
- Non-sparking, non-conductive, non-magnetic blade
- Chemically inert blade never rusts
- Oil- and lubricant-free blade
- 100 percent zirconium oxide blade
- Compatible blades: 10524, 10525, 10523
- No-tool blade change
Spezifikation
Kastenschneider | |
5,39 in. | |
GFN, POM, Karbonstahl, Zirkonoxid | |
Box cutting and industrial cutting | |
Je 1 | |
38 g | |
30.30 mm |
10523, 10524, 10525 blade | |
137 mm | |
Schwarz/Grün | |
1 rounded tip ceramic 10524 blade | |
1.34 oz. | |
1.19 in. |