missing translation for 'onlineSavingsMsg'
Learn More
Learn More
(±)-AMG 487, Tocris Bioscience™
Click to view available options
Menge:
10 mg
50 mg
Beschreibung
(±)-AMG 487 is an antagonist of CXCR3; inhibits binding of 125I-IP-10 and 125I-ITAC to CXCR3 (IC50 values are 8.0 and 8.2 nM respectively). Inhibits CXCR3-mediated cell migration by the chemokines IP-10, ITAC and MiG in vitro (IC50 values are 8, 15 and 36 nM respectively). Also shown to inhibit lung metastasis in a mouse model of metastatic breast cancer.
This product is racemic.
Spezifikation
Spezifikation
Chemischer Name oder Material | (±)-AMG 487 |
Menge | 10 mg |
Formelmasse | 603.59 |
Reinheit (%) | >98% |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'