missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Aluminiumoxid-Aktivität: II-III, EcoChrom™, MP Biomedicals™
Click to view available options
Menge:
5 kg
50 kg
Beschreibung
- MP EcoChrom™ Alumina, Activity II-III is an economical adsorbents of medium activity.
- It is often used where activated charcol can not be used due to its organic nature, or, where the cation exchange properties of basic alumina are desired.
- It is suitable for the development of separation methods and for technical separations where a custom-made adsorbents for special separation is not available.
- An oxide of aluminum, it occurs in nature as various minerals such as bauxite, corundum, etc.
- It is used as an adsorbent, desiccating agent, and catalyst, and in the manufacture of dental cements and refractories.
Spezifikation
Spezifikation
Chemischer Name oder Material | Aluminiumoxid |
Namenshinweis | Aktivität: II-III Aktivität nach Brockmann: 17/mm |
Farbe | Rosa bis Weiß |
Physikalische Form | Frei fließendes Pulver |
Menge | 5 kg |
Formelmasse | 101.96 |
Dichte | 3.94 g/cm3 bei 20 °C (Lit.) |
Sofern nicht anders angegeben, sind die Produkte von MP Biomedical nur zur Forschung oder Weiterverarbeitung, aber nicht zur direkten Anwendung am Menschen bestimmt. Weitere Informationen erhalten Sie von unserem Kundendienst.
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'