missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SHOWA™ Duracoil 546 Cut-Resistant Gloves, Polyurethane Coating
Click to view available options
Größe:
S
M
L
XL
2X-Large
Beschreibung
- 13-gauge seamless knit liner with HPPE
- Foamed polyurethane palm coating for secure grip
- Lightweight, flexible liner with elastic knitted wrist
- Breathable open back design
- Increased cut resistance performance due to engineered fibre wrapping technology
- PU foamed coating protects the hand from oils and abrasions
- Maximum comfort when performing delicate tasks due to soft and flexible HPPE properties combined with high multifilament wrapping technique
- Breathable back of hand to reduce perspiration and keep hands dry
- Ergonomically designed to replicates the natural curves for enhanced dexterity and longer use
- Seamless knit designed to prevent irritation
Spezifikation
Spezifikation
Zertifizierung/Konformität | ANSI/ISEA 105-16: A3 |
Zertifizierungen/Konformität (Europa) | EN 388:2016: Schnittschutzklasse C |
Bauweise | Nahtloser Strick |
Coating Material | Polyurethan |
Farbe | Gray |
Cut Resistance Rating | ANSI A3 |
Material | HPPE, Polyester |
Produkttyp | Schnittfeste Handschuhe |
Größe | 2X-Large |
Norm EN 388 | EN 388:4X42C |
Mehr anzeigen |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'